Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Eliptical Valve Wrench - 16 mm x 24 mm
Mfr # SV-2028
Zoro # G600428232
product price: $272.99
/ea
Sold in multiples of 2 for $545.98
Free Shipping & Returns
$545.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 269 mm (~ 10 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 16 mm ( ~0.6 in)
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-2028
- Zoro # G600428232
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 269 mm (~ 10 in) |
Height | 16 mm ( ~0.6 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Corrosion Resistant | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- KRAFT TOOL Deco Hand Groover, 6x6", 1.5"R, 1-3/4"Bit (CF660)
- VERMONT GAGE Pin Gage, Minus, 0.115 In, Black (911211500)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-13/16" 30 DEG ANGL (MT1258)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- KLEIN TOOLS Can Wrench, 3/8" and 7/16" Hex Nut (68005)
- WILLIAMS Williams Service Wrench, SAE, 1-7/16" (3546)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- WESTWARD Valve Wheel Wrench, Single-End, 27 In (5PWE9)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 21MM 30 DEG ANGL (MT1221MM)
- Pahwa Service & Pump Wrenches