Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Eliptical Valve Wrench - 15 mm x 23 mm
Mfr # SV-2024
Zoro # G500428271
product price: $247.99
/ea
Sold in multiples of 2 for $495.98
Free Shipping & Returns
$495.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 269 mm (~ 10 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 15 mm ( ~0.6 in)
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-2024
- Zoro # G500428271
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 269 mm (~ 10 in) |
Height | 15 mm ( ~0.6 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Nonsparking | Yes |
Corrosion Resistant | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, TiCN (136408)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (505415)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" HEX DRIVER 4" LENG (GP19124F)
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 3/32 in. (22306)
- WILLIAMS Williams Service Wrench, SAE, 1-7/16" (3546)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-3/8" 30 DEG ANGL (MT1244)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11PC -BLACK (MTBSW11K)
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- WESTWARD Valve Wheel Wrench, Single-End, 15-1/2 In (5PWF1)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 2" 30 DEG ANGL (MT1264)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 24MM 30 DEG ANGL (MT1224MM)
- Pahwa Service & Pump Wrenches