Shop All Service & Pump Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Eliptical Valve Wrench - 10 mm x 16 mm
Mfr # SV-2012
Zoro # G000428276
product price: $140.99
/ea
Sold in multiples of 4 for $563.96
Free Shipping & Returns
$563.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 224 mm (~ 9 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Height 10 mm ( ~0.4 in)
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # SV-2012
- Zoro # G000428276
- Country of Origin India
- Category Service & Pump Wrenches
Dimensions
Overall Length | 224 mm (~ 9 in) |
Height | 10 mm ( ~0.4 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Corrosion Resistant | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-566)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-5/16" 30 DEG ANG; (MT1236S)
- WILLIAMS Williams Service Wrench, 55mm (3555M)
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- URREA Service Wrench, 1 13/16" opening size (U3558)
- PROTO Service Wrench, Satin, Size 41mm (J3541M)
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- Pahwa Service & Pump Wrenches