Shop All Drum Accessories
Pahwa
QTi Non Sparking, Non Magnetic Drum Opener (with Pin) - 100 x 300 mm
Mfr # BW-2014
Zoro # G400428739
product price: $217.99
/ea
Sold in multiples of 2 for $435.98
Free Shipping & Returns
$435.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 100 mm
- Overall Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # BW-2014
- Zoro # G400428739
- Country of Origin India
- Category Drum Accessories
Dimensions
Height | 100 mm |
Overall Length | 300 mm (~ 12 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (30250YELLO)
- LOWELL Keys for Rear Door 1pr (LK-RD)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 48In (PK255ZC48)
- DC CARGO E-Track Wood Beam Shelf Socket, 4PK (WBSEA-4)
- SNAP SEALS Capseal, Round Head, Plastic, White, PK1000 (MSS-34-1000)
- POWERBLANKET Insulated Tote Heating Blanket For 330 Gallon IBC Tote, Up To 145F, 120V (TH330)
- WESCO Deluxe Iron Self Priming Rotary Pump w/ Drip Plan (272212)
- ZORO SELECT Gasket, for 4GY27, etc. (GE0503)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Dk Grn (207003)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- JUSTRITE SIPHON ADPTR DRUM W/FAUCET (JT08308)
- Pahwa Drum Accessories