Shop All Drum Accessories
Pahwa
QTi Non Sparking, Non Magnetic Drum Opener S Type - 12"
Mfr # BW-3004
Zoro # G700428682
product price: $194.99
/ea
Sold in multiples of 3 for $584.97
Free Shipping & Returns
$584.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 73 mm ( ~3 in)
- Overall Length 290 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # BW-3004
- Zoro # G700428682
- Country of Origin India
- Category Drum Accessories
Dimensions
Height | 73 mm ( ~3 in) |
Overall Length | 290 mm (~ 12 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Center Tap Base Plate, M10, 30 Series (14037)
- HARDWARE RESOURCES Nickel Single-Track Shelf Clip Builder Pack 1000PK (1460NI)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39085BLUE)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010560)
- WESCO Wesco® 3/4" Zinc Drum Faucet 272080 (272080)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- JUSTRITE Vertical Drum Vent (DRM415)
- Pahwa Drums & Accessories