Shop All Drum Accessories
Pahwa
QTi Non Sparking, Non Magnetic Drum Opener - 100 x 300 mm
Mfr # BW-2004
Zoro # G200428625
Sold in multiples of 3 for $665.97
Free Shipping & Returns
$665.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 100 mm
- Overall Length 300 mm (~ 12 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # BW-2004
- Zoro # G200428625
- Country of Origin India
- Category Drum Accessories
Dimensions
Height | 100 mm |
Overall Length | 300 mm (~ 12 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLORE Woodlore 20002 Mens Adjustable Shoe Tree - Small (20002)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 23 5/8 in L, Blue (QSB806BL)
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- ZORO SELECT Drum Tap, (M)NPT 2 In., Aluminum (2GF)
- ZORO SELECT Pail Opener, Steel Bucket, Buster Basco (BB-50)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- ZORO SELECT Leverlock Ring (RQ0516)
- ZORO SELECT Drum Locking Ring for 55 gal Hazardous Material Drums (16-55LP-ASM)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- Pahwa Drum Accessories