Shop All Drum Accessories
Pahwa
QTi Non Sparking, Non Magnetic Drum Cutter - 20"
Mfr # BW-4008
Zoro # G900428734
product price: $1,570.99
/ea
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500 mm (~ 20 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # BW-4008
- Zoro # G900428734
- Country of Origin India
- Category Drum Accessories
Dimensions
Overall Length | 500 mm (~ 20 in) |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Addtional Replacement Blade available. Do not use cheater bars or use external leverage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (30124BLUEBLANK)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBCRS)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB101IV)
- BASCO Drip Pan, Attachable, 3/4" (KB521P)
- ZORO SELECT Gasket, for 4GY27, etc. (GE0503)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- BASCO ENVIROWEDGE Drum Wedge 12" L x 9.625" W x 5.625" H (DRM299)
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010340)
- ZORO SELECT 5/8" Steel Hex Jam Hex Nuts, 10 pk. (G5/8JN ZP)
- JUSTRITE SIPHON ADPTR DRUM W/FAUCET (JT08308)
- Pahwa Drums & Accessories