Shop All Screwdriver Bits and Nutsetters
Pahwa
QTi Non Sparking, Non Magnetic Driver Extension - 3/8" x OAL 6"
Mfr # RH-3008
Zoro # G700428309
product price: $84.95
/ea
Sold in multiples of 5 for $424.75
Free Shipping & Returns
$424.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Suitable for working in environment containing flammable solid,liquids and gases.
- Fastening Tool Material Copper Titanium
- Magnetic/Nonmagnetic Yes, Tested upto 3T Magnetic Field
- Drive Size 3/8"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RH-3008
- Zoro # G700428309
- Country of Origin India
- Category Screwdriver Bits and Nutsetters
Dimensions
Drive Size | 3/8" |
Overall Length | 6" |
Details
Application - Tools | Suitable for working in environment containing flammable solid,liquids and gases. |
Fastening Tool Material | Copper Titanium |
Magnetic/Nonmagnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
SAE or Metric | SAE |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 17/64 in., HSS-E (859767511)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- KLEIN TOOLS Replacement Bit, Slotted 4mm, 6mm (32775)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1380)
- IRWIN Nutsetter, SAE, 1/4" Hex Shank Size, PK10 (IWAF24238B10)
- KLEIN TOOLS 11-in-1 Magnetic Screwdriver / Nut Driver (32500MAG)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1130)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4020)
- Pahwa Screwdrivers and Nutdrivers