Shop All Screwdriver Bits and Nutsetters
Pahwa
QTi Non Sparking, Non Magnetic Driver Extension - 1/2" x OAL 9"
Mfr # RH-3024
Zoro # G300428686
product price: $143.99
/ea
Sold in multiples of 3 for $431.97
Free Shipping & Returns
$431.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Suitable for working in environment containing flammable solid,liquids and gases.
- Fastening Tool Material Copper Titanium
- Magnetic/Nonmagnetic Yes, Tested upto 3T Magnetic Field
- Drive Size 1/2"
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RH-3024
- Zoro # G300428686
- Country of Origin India
- Category Screwdriver Bits and Nutsetters
Dimensions
Drive Size | 1/2" |
Overall Length | 9" |
Details
Application - Tools | Suitable for working in environment containing flammable solid,liquids and gases. |
Fastening Tool Material | Copper Titanium |
Magnetic/Nonmagnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
SAE or Metric | SAE |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG08T)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/2" (10 Pk) (49-66-0537)
- ILC Replacement for Bosch 11225vsrh (11225VSRH BOSCH)
- OLD TIMER Knife Folding 1 Blade 3 Inch (3OT)
- VEGA INDUSTRIES Drive Bit, 6", Manganese Phosphate, #2 Tip (1150P2AX)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4170)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4200)
- IRWIN Nutsetter, SAE, 1/4" Hex Shank Size, PK10 (IWAF24238B10)
- CENTURY DRILL & TOOL Century Drill & Tool 68979 Nutsetter Non-Magnetic Set - 10 Piece (68979)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1230)
- Pahwa Screwdriver Bits and Nutsetters