Shop All Screwdriver Bits and Nutsetters
Pahwa
QTi Non Sparking, Non Magnetic Driver Extension - 1/2" x OAL 4"
Mfr # RH-3012
Zoro # G300428358
product price: $102.99
/ea
Sold in multiples of 5 for $514.95
Free Shipping & Returns
$514.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Suitable for working in environment containing flammable solid,liquids and gases.
- Fastening Tool Material Copper Titanium
- Magnetic/Nonmagnetic Yes, Tested upto 3T Magnetic Field
- Overall Length 4"
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RH-3012
- Zoro # G300428358
- Country of Origin India
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 4" |
Drive Size | 1/2" |
Details
Application - Tools | Suitable for working in environment containing flammable solid,liquids and gases. |
Fastening Tool Material | Copper Titanium |
Magnetic/Nonmagnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
SAE or Metric | SAE |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 27/64 in. (88227)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 12 pc. pcs (49-66-7010)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- GREENLEE Pin-Stop Repair Unit (25591)
- DIABLO 2" #15 Torx Drive Bits (15-Pack) (DT152P15)
- DEWALT Nutsetter 4 Pack (DW2229)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF344516)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4270)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4050)
- KO-KEN Stud Bolt Setter M12 X 1.75 49mm 1/2 Sq. Drive (14103M-12(1.75))
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1120)
- Pahwa Screwdriver Bits and Nutsetters