Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 26 x 30 x 250 mm
Mfr # PU-5060
Zoro # G700428453
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 250 mm (~ 10 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5060
- Zoro # G700428453
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 250 mm (~ 10 in) |
Diameter | 26 mm and 30 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- AMPCO SAFETY TOOLS Pneumatic Clay Digger, Clay Spade, Hex (C-40)
- CENTURY DRILL & TOOL Jobber Length Drill Bit 2pk. (22307)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- PROTO Punch, Roll Pin, 1/16 In (J49116)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW 1/2" (MY50507)
- HOUGEN-OGURA 11/16 in. Round Punch (75492)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- ALLPAX Arch Punch, 1-1/2" Tip dia., Black Coated (AX1821)
- Pahwa Cutting and Shaping Tools