Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 22 x 26 x 250 mm
Mfr # PU-5048
Zoro # G900428673
product price: $304.99
/ea
Sold in multiples of 2 for $609.98
Free Shipping & Returns
$609.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 250 mm (~ 10 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Diameter 22 mm and 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5048
- Zoro # G900428673
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 250 mm (~ 10 in) |
Diameter | 22 mm and 26 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive Universal Impact Knot, SAE (7570)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (452-10-15-M4-S-55)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213 (17213)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- SG TOOL AID Tapered Punch (51450)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- MAYHEW Pilot Punch, 1/4 #8 (MAY25007)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- URREA Punch, 5/16" Drift (96-5/16)
- Pahwa Hand Held Punches