Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 21 x 25 x 250 mm
Mfr # PU-5044
Zoro # G200428588
product price: $301.99
/ea
Sold in multiples of 2 for $603.98
Free Shipping & Returns
$603.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 250 mm (~ 10 in)
- Diameter 21 mm and 25 mm
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5044
- Zoro # G200428588
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 250 mm (~ 10 in) |
Diameter | 21 mm and 25 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Nonsparking | Yes |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Splitting Wedge, 4-3/4x1/2" (BL389)
- SUNEX Screwdriver, Interchangeable, 6 in 1 (6N1SPH)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- WESTWARD Transfer Punch, 1/2 In Tip, 4-7/8 In L (22N814)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- ALLPAX Arch Punch, 1-1/2" Tip dia., Black Coated (AX1821)
- GENERAL TOOLS Arch Punch (1271C)
- TEKTON 1/8 Inch Pin Punch (66053)
- GEDORE Pin Punch, 1, 5mm (119-1,5)
- PROTO Punch, Starting, 3/32 In (J501/4)
- Pahwa Hand Held Punches