Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 20 x 24 x 250 mm
Mfr # PU-5040
Zoro # G900428536
product price: $282.99
/ea
Sold in multiples of 2 for $565.98
Free Shipping & Returns
$565.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 250 mm (~ 10 in)
- SAE or Metric Metric
- Diameter 20 mm and 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5040
- Zoro # G900428536
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 250 mm (~ 10 in) |
Diameter | 20 mm and 24 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- POSI LOCK Square Set Screw (HP-60)
- OREGON Gauge, Deck Leveling (42-095)
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- HOUGEN-OGURA 3/8 in. Round Punch (75487)
- WESTWARD Starting Punch, 3/16 In Tip, 5 5/8 In L (2AJF5)
- WESTWARD Transfer Punch, 19/32 In Tip, 4-7/8 In L (22N820)
- HOUGEN-OGURA 11/16 x 13/16 in. Oblong Punch (76372)
- MAYHEW PUNCH LINE-UP REG 458 1/4" (MY22003)
- DASCO Pro 3/16 In. x 9 In. x 6 In. Drift Punch (0603-0)
- PROTO Pin Punch, S2, 1/16 x 43-3/4 In (J49116S2)
- Pahwa Hand Held Punches