Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 18 x 22 x 250 mm
Mfr # PU-5032
Zoro # G800428452
product price: $176.99
/ea
Sold in multiples of 3 for $530.97
Free Shipping & Returns
$530.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 250 mm (~ 10 in)
- SAE or Metric Metric
- Diameter 18 mm and 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5032
- Zoro # G800428452
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 250 mm (~ 10 in) |
Diameter | 18 mm and 22 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 12 Piece Brass Pin Punch Set (C12BPS)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- K-TOOL INTERNATIONAL Combo Wrench Set, 12 pcs. (KTI41301)
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- MAYHEW STEEL PRODUCTS 1/8" PIN PUNCH (MY71002)
- HOUGEN-OGURA 1/4 in. Square Punch (75800)
- GENERAL TOOLS PUNCH ARCH 1/2" (GN1271E)
- AJAX TOOL WORKS PUNCH 1/2" LONG TAPERED 9" OAL (AJ589)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- MAYHEW Brass Drift. Punch 3/4" x 12", 25078 (MAY25078)
- DASCO Pro 1/8 In. x 5-1/2 In. Alloy Steel Pin Punch (0582-0)
- Pahwa Hand Held Punches