Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 17 x 21 x 200 mm
Mfr # PU-5028
Zoro # G600428461
Sold in multiples of 3 for $509.97
Free Shipping & Returns
$509.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 200 mm (~ 8 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PU-5028
- Zoro # G600428461
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 200 mm (~ 8 in) |
Diameter | 17 mm and 21 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILTEK Biltek CSEAT Creeper Seat Mechanics Rolling Work Stool Chair Auto Work Shop Garage Gear Tray; Black & Red (CSEAT)
- WILLIAMS Williams Flare Nut Wrench, 13 x 14mm (10654-TH)
- HOUGEN 12,000-Series Annular Cutter Kit 25MM Depth (12003)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- HOUGEN-OGURA 7/16 in. Round Punch (76339)
- TEKTON 1/2 Inch Center Punch (66085)
- PROTO 1/16" Starting Punch (J503/16S2)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- GENERAL TOOLS Arch Punch, 7/8 in. Tip, 1-23/64 in. L (1271K)
- HOUGEN-OGURA 1/2 in. Round Punch (75489)
- HOUGEN-OGURA 15/64 in. Round Punch (76334)
- Pahwa Cutting and Shaping Tools