Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 16 x 20 x 200 mm
Mfr # PU-5024
Zoro # G400428432
product price: $164.99
/ea
Sold in multiples of 3 for $494.97
Free Shipping & Returns
$494.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 200 mm (~ 8 in)
- SAE or Metric Metric
- Nonsparking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5024
- Zoro # G400428432
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 200 mm (~ 8 in) |
Diameter | 16 mm and 20 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE (SHA93004)
- HHIP MT2 Shank 3" 3-Jaw Lathe Chuck (3900-4706)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (477057)
- ACDELCO G12 Cordless 12V 2-speed Drill/Driver (Tool Only) (ARD12119T)
- GRAY TOOLS Broad Head Bull Pin, 5/16" x 13-3/4" (8308)
- TEKTON 1/4 Inch Center Punch (66081)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- DASCO PRO Alignment Punch Set w/ Pouch, 3 Pcs (12)
- GEDORE Pin Punch, 1, 5mm (119-1,5)
- URREA Punch, 1/4" Drift (96-1/4)
- PROTO Drift Punch, Brass, 3/4 x 12 In (J9634HB)
- Pahwa Hand Held Punches