Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 15 x 19 x 200 mm
Mfr # PU-5020
Zoro # G100428404
product price: $150.99
/ea
Sold in multiples of 3 for $452.97
Free Shipping & Returns
$452.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Length 200 mm (~ 8 in)
- Nonsparking Yes
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5020
- Zoro # G100428404
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 200 mm (~ 8 in) |
Diameter | 15 mm and 19 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Nonsparking | Yes |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Size, (58) 6-Point, (28) Deep 6-Point, 183-Piece (55MT03)
- STANLEY 3 Piece Square Head Nail Set (58-230)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- SUNEX 1" Drive Impact Socket 6 (0596)
- PROTO Starter Punch, S2, 3/32 x 5 In (J501/4S2)
- MAYHEW SELECT Pin Punch, 4-1/2in L, 3/32in Tip, Steel (71001)
- MAYHEW PRO Hollow Punch, Round, Steel, 14mm x 1-1/8 In (50560)
- HOUGEN-OGURA 1/4 in. X 3/8 in. Oblong Punch (76225)
- MAYHEW PRO Hollow Punch, Round, Steel, 10mm x 1-1/8 In (50558)
- WESTWARD Long Drive Pin Punch, 1/8 In Tip, 8 In L (2AJE4)
- ALLPAX Cutting Head, Hollow Punch, 5/16" D x 1" H (AX1313)
- Pahwa Cutting and Shaping Tools