Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 14 x 18 x 200 mm
Mfr # PU-5016
Zoro # G500428486
product price: $131.99
/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns
$395.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 200 mm (~ 8 in)
- SAE or Metric Metric
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5016
- Zoro # G500428486
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 200 mm (~ 8 in) |
Diameter | 14 mm and 18 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 8" X 10" (48-20-7334)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- WESTWARD Center Punch, 7/16 In Hex, 5 1/4 In L (2AJD1)
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- WRIGHT TOOL Barrel Pin 1-3/16 (9A637)
- MAYHEW PRO Hollow Punch, Round, Steel, 7mm x 1-1/8 In (50555)
- AMPCO SAFETY TOOLS Round Pin Punch, 1/4 x 6, Nonsparking (P-51)
- WESTWARD Transfer Punch, 39/64 In Tip, 4-7/8 In L (22N821)
- MAYHEW PRO Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO (21004)
- Pahwa Cutting and Shaping Tools