Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 12 x 15 x 150 mm
Mfr # PU-5012
Zoro # G400428449
product price: $59.15
/ea
Sold in multiples of 6 for $354.90
$354.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 150 mm (~ 6 in)
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Diameter 12 mm and 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5012
- Zoro # G400428449
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 150 mm (~ 6 in) |
Diameter | 12 mm and 15 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Nonsparking | Yes |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Johnson Angle Locator and Ruler Functions Metric SAE 0 to 360 deg Digital LCD Display SS (1888-1100)
- EXAIR Air Amplifier, 0.75 In Inlet, 8.9 CFM (6030)
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/64)
- NORTON CO Sander Corner Drywall Inside (68105)
- TEKTON 1/4 Inch Roll Pin Punch (66068)
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- PROTO Center Punch, 6 1/4 L x 19/32 In Hex (J415/8)
- CENTURY DRILL & TOOL Leather Punch Premium 6-Hole Sizes (72750)
- TEKTON 3/32 Inch Pin Punch (66052)
- ALLPAX Arch Punch, 11/16" Tip dia., Black Coated (AX1808)
- PROTO 3/16" Roll Pin Punch (J49316S2)
- Pahwa Cutting and Shaping Tools