Shop All Hand Held Punches
Pahwa
QTi Non Sparking, Non Magnetic Drift Pin - 10 x 13 x 150 mm
Mfr # PU-5008
Zoro # G400428494
product price: $47.29
/ea
Sold in multiples of 8 for $378.32
$378.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Length 150 mm (~ 6 in)
- Diameter 10 mm and 13 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # PU-5008
- Zoro # G400428494
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length | 150 mm (~ 6 in) |
Diameter | 10 mm and 13 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Nonsparking | Yes |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451207)
- OLSON SAW BLADE SCROLL 5""9.5T CD12 (45302)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate 6 In (HS2124)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- MAYHEW STEEL PRODUCTS PUNCH Pin 413-1/16" (MY21000)
- URREA Long Straight Drift Pin 7/16X7/32X8 (48-7/16 X 7/32)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- HOUGEN-OGURA 3/4 in. Round Punch (76345)
- MAYHEW STEEL PRODUCTS PUNCH BRASS HD 3 Pc Set (MY61365)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- URREA Punches and drift pins set of 7 pieces. (96A)
- Pahwa Hand Held Punches