Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Ring Wrench - 14 x 15 mm
Mfr # RS-1415
Zoro # G700428781
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- Overall Length 245 mm (~ 10 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RS-1415
- Zoro # G700428781
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 245 mm (~ 10 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-I (44179)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11 mm (CS-1011)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 24 x 26 mm (RS-2426)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 35 mm (CS-1035)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- Pahwa Wrenches