Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Ring Wrench - 12 x 13 mm
Mfr # RS-1213
Zoro # G500428837
product price: $76.99
/ea
Sold in multiples of 6 for $461.94
Free Shipping & Returns
$461.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Overall Length 240 mm (~ 9 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RS-1213
- Zoro # G500428837
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 240 mm (~ 9 in) |
Details
Handle Type | Straight |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Locking Adjusting Plain Grip Locking Plier (40 04 180)
- AMPCO SAFETY TOOLS Paint Scraper, Stiff, 3", Aluminum Bronze (S-40)
- SUNEX SKT 1/2" DR 19MM EX THN WALL DP IMP (SU2619)
- MITUTOYO CalIPer, At715-250 (209-933)
- PAHWA QTi Non Sparking, Non Magnetic Double End Ring Wrench - 36 x 41 mm (RS-3641)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- PAHWA QTi Non Sparking, NonMagnetic Double End Ring Wrench 15/16" x 1-1/16" (RS-9044)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 30 mm (CS-1030)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1-1/4" (CS-2072)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 9/16" (CS-2024)
- MILWAUKEE TOOL 1-1/4 in. SAE Combination Wrench (45-96-9438)
- Pahwa Wrenches