Shop All Combination Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Ring Wrench - 1-13/16" x 2"
Mfr # RS-9072
Zoro # G700428361
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Copper Titanium
- Handle Type Straight
- Overall Length 395 mm (~ 15 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # RS-9072
- Zoro # G700428361
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 395 mm (~ 15 in) |
Details
SAE or Metric | SAE |
Material | Copper Titanium |
Handle Type | Straight |
Item | Double End Ring Wrench |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J1)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 5/16 (C23011)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 11/16" (CS-2036)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 22 mm (CS-1022)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 5/8" (CS-2032)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 14 mm (CS-1014)
- PAHWA QTi Non Sparking, Non Magnetic Combination Wrench - 1 - 1/16" (CS-2060)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- Pahwa Combination Wrenches