Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - Set 23 Nos Metric
Mfr # KTDS-1023N
Zoro # G210907394
product price: $4,984.99
/ea
Free Shipping & Returns
$4,984.99
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
- Brand Pahwa
- MFR # KTDS-1023N
- Zoro # G210907394
- Country of Origin India
- Category Open End Wrenches
Description
QTi Non Sparking, Non Magnetic Open Wrench Set consists of following 23 Tools - 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm , 18 x 19 mm, 19x 22 mm, 20 x 22 mm, 21 x 23 mm, 24 x 26 mm, 24 x 27 mm, 25 x 28 mm, 30 x 32 mm, 32 x 34 mm, 32 x 36 mm, 34 x 36 mm, 34 x 38 mm, 36 x 41 mm, 41 x 46 mm, 46 x 50 mm, 50 x 55 mm, 55 x 60 mm. These tools are Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 2006 Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage - Misuse not covered under warranty
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
- HANSON 1" - 11-12 NPT Taper Tap (1907)
- GLOBAL INDUSTRIAL 8 Jitterbug Sander, 6,500 RPM (G3492)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- CRESCENT NICHOLSON 12" Flat Double Cut Second File - Boxed (03797NN)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 27MMX27MM DBL ANGL CH (MT3727MM)
- PROTO Satin Open-End Wrench - 9/16" x 5/8" (J3030)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- Pahwa Open End Wrenches