Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 8 x 9 mm
Mfr # DS-0809
Zoro # G600428553
product price: $29.69
/ea
Sold in multiples of 16 for $475.04
$475.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 115 mm (~ 4 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Nominal Size 8 mm and 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-0809
- Zoro # G600428553
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 115 mm (~ 4 in) |
Nominal Size | 8 mm and 9 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Handle Type | Straight |
SAE or Metric | Metric |
Item | Double End Open Wrench |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DCLNR 16-4D)
- BON TOOL Bon 27-243 Midwest Post Maul 14 Lb Head Only (27-243)
- HOUGEN 11/16 in. Countersink Pilot (12961)
- IMPACTO Tool Grip Wrap Kit, 6.5x5-1/8" (9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 3/4X3/4 DBL ANGL CH (MT3716)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 22 x 24 mm L.250 mm (40032224)
- Pahwa Wrenches