Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 7/8BS x 1BS
Mfr # DS-8016
Zoro # G000428795
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- SAE or Metric BS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-8016
- Zoro # G000428795
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 300 mm (~ 12 in) |
Nominal Size | 7/8 BS and 1 BS |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Item | Double End Open Wrench |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | BS |
Handle Type | Straight |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- GREENLEE Pilot Drill, 3/16 Dia x 1 1/2 In L (925-001)
- FELO Combination Pliers Vde x 6-1/4" (07157 63791)
- MARSHALLTOWN Brick Trowel, 16-1/2in.L, Philadelphia (19 10.5FG)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- WILLIAMS Williams Open End Wrench Set, 10 pcs. (WS-1710A)
- SUNEX WR SET SAE 5 PCX S-STYLE DBL BOX END (SU9940)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3114)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- Pahwa Wrenches