Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 6 x 7 mm
Mfr # DS-0607
Zoro # G200428564
product price: $27.85
/ea
Sold in multiples of 16 for $445.60
$445.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 95 mm (~ 4 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Nominal Size 6 mm and 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-0607
- Zoro # G200428564
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 95 mm (~ 4 in) |
Nominal Size | 6 mm and 7 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Handle Type | Straight |
SAE or Metric | Metric |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Item | Double End Open Wrench |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 27 x 36 mm L.300 mm (41082736)
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 12 x 14 mm L.170 mm (40031214)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- Pahwa Open End Wrenches