Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16"
Mfr # DS-9024
Zoro # G700428736
product price: $64.15
/ea
Sold in multiples of 6 for $384.90
$384.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 165 mm (~ 6 in)
- Material Copper Titanium
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9024
- Zoro # G700428736
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 165 mm (~ 6 in) |
Nominal Size | 5/8" in and 11/16" in |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | SAE |
Item | Double End Open Wrench |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Handle Type | Straight |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- SIMPSON STRONG-TIE Rod Hanger, 1-5/16 in, 0.157 in Shank, 0.3 in Head (PTRHA3-131)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80200D2B72360)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- DIXON Hex Wrench, Single Sided, 4.188 in Tip, Aluminum Blade (25H-300)
- COMMSCOPE Replacement for Commscope Ct-7812 (CT-7812 COMMSCOPE)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- CAPRI TOOLS 732 x 932 Slim Mini Open End Wrench, SAE (CP11830-732932)
- Pahwa Open End Wrenches