Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 50 x 55 mm
Mfr # DS-5055
Zoro # G800428537
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 490 mm (~ 19 in)
- Material Copper Titanium
- Handle Type Straight
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-5055
- Zoro # G800428537
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 490 mm (~ 19 in) |
Nominal Size | 50 mm and 55 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Type | Straight |
Item | Double End Open Wrench |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/8 " L.260 mm (40484444)
- GOLDBLATT Wall Repair Patch, 4 x 4 In, Self Adhesive (G15215)
- WERA 5 1/4 in Centering Pin (05003696001)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- MARTIN TOOLS SPROCKET & GEAR WRENCH OEDBLCR1-5/16X1-1/2 (MT1039A)
- TEKTON 9/32 Inch Angle Head Open End Wrench (WAE83007)
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- Pahwa Wrenches