Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 46 x 50 mm
Mfr # DS-4650
Zoro # G200428472
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 490 mm (~ 19 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-4650
- Zoro # G200428472
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 490 mm (~ 19 in) |
Nominal Size | 46 mm and 50 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Item | Double End Open Wrench |
Handle Type | Straight |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE SHOP Complete Tool Bag with Empty Parts Box (MS-CTB)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1/2x22 In (48-20-4052)
- PFERD 13/64" Round Chain Saw File - 8" Length, Premium Cut (17077)
- KO-KEN Extension Socket 10mm 12 Point 150mm 3/8 Sq. Drive (13145M.150-10(12P))
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- PROTO Open End Wrench, Metric, 5/16" Head Size (J31617)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/8 X 1-1/4 OE CH 15 DEG ANGL (MT1737)
- MOODY TOOL Open End Wrench, 5mm, 30 Deg, 3 in. L (76-1835)
- Pahwa Open End Wrenches