Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 3/8" x 7/16"
Mfr # DS-9012
Zoro # G100428848
Sold in multiples of 12 for $407.88
$407.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 120 mm (~ 5 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Handle Type Straight
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-9012
- Zoro # G100428848
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 120 mm (~ 5 in) |
Nominal Size | 3/8" in and 7/16" in |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Type | Straight |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | SAE |
Item | Double End Open Wrench |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- WRIGHT TOOL 3/8" Drive SAE, 8 pcs (314)
- SWANSON TOOL Magnetic Angle Finder (AF006M)
- ALLPAX Power Punch Kit, 10 pcs. (AX1860)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PROTO Open End Wrench, SAE, 1/4" Head Size (J3025)
- PROTO Open End Wrench, SAE, 23/32" Head Size (J3080)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- HAZET 450N-14X15 - DOUBLE OPEN-END WRENCH (HZ450N-14X15)
- Pahwa Wrenches