Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 36 x 41 mm
Mfr # DS-3641
Zoro # G600428591
Sold in multiples of 2 for $693.98
Free Shipping & Returns
$693.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 375 mm (~ 15 in)
- Material Copper Titanium
- Nominal Size 36 mm and 41 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-3641
- Zoro # G600428591
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 375 mm (~ 15 in) |
Nominal Size | 36 mm and 41 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Handle Type | Straight |
Item | Double End Open Wrench |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Box Wrench, 12 pt., 3/8 x 7/16" (7723)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- VAUGHAN 15-1/4 in. 24 oz. Commercial Ball Peen Hammer (15730)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- MARTIN SPROCKET & GEAR Set, Wr, Ang, Chr, 18Pc, Bag, OB18K (OB18K)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- Pahwa Open End Wrenches