Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 3/4BS x 7/8BS
Mfr # DS-8012
Zoro # G000428771
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 300 mm (~ 12 in)
- Material Copper Titanium
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-8012
- Zoro # G000428771
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 300 mm (~ 12 in) |
Nominal Size | 3/4 BS and 7/8 BS |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Handle Type | Straight |
Item | Double End Open Wrench |
SAE or Metric | BS |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Clamp Knob (874582)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Extremely (TZ-212N)
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 18PC BLK (MTBOB18K)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- FACOM Short Satin Angle Open-End Wrench - 5.5 mm (FM-34.5.5)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- Pahwa Open End Wrenches