Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 32 x 34 mm
Mfr # DS-3234
Zoro # G500428332
product price: $229.99
/ea
Sold in multiples of 2 for $459.98
Free Shipping & Returns
$459.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 315 mm (~ 12 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Handle Type Straight
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-3234
- Zoro # G500428332
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 315 mm (~ 12 in) |
Nominal Size | 32 mm and 34 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Type | Straight |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Item | Double End Open Wrench |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 131.00 mm L, M10 Thread (MA-32031)
- ARTU HSS Drill Bit, 13/64", PK5 (01925)
- STEELMAN 3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter (79363)
- FULTON Sawhorse Steel 36In (QP4236-12)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- PROTO Open End Wrench, SAE, 17/32" Head Size (J3055)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- Pahwa Wrenches