Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 24 x 27 mm
Mfr # DS-2427
Zoro # G400428746
product price: $172.99
/ea
Sold in multiples of 3 for $518.97
Free Shipping & Returns
$518.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 242 mm (~ 9 in)
- Handle Type Straight
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-2427
- Zoro # G400428746
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 242 mm (~ 9 in) |
Nominal Size | 24 mm and 27 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Handle Type | Straight |
SAE or Metric | Metric |
Item | Double End Open Wrench |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat (5520845)
- AMPG Dial IND Point Kit 22pc Hard 416SS USA (Z9000-416)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12158)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- STAHLWILLE TOOLS Double open ended Wrench i.TCS inlay No.TCS WT 10A/9 -tray9-pcs. (96830124)
- PROTO Full Polish Metric Angle Open End Wrench 19 mm (J3119M)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- TEKTON 33 mm Angle Head Open End Wrench (WAE84033)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- Pahwa Open End Wrenches