Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 24 x 26 mm
Mfr # DS-2426
Zoro # G200428717
product price: $133.99
/ea
Sold in multiples of 4 for $535.96
Free Shipping & Returns
$535.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 240 mm (~ 9 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Nominal Size 24 mm and 26 mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-2426
- Zoro # G200428717
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 240 mm (~ 9 in) |
Nominal Size | 24 mm and 26 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Handle Type | Straight |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Item | Double End Open Wrench |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN No2 Spr Scr Extractor (53402)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/8)
- WESTWARD Serrated Jaw, 3 1/2 in. (GGS_50178)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PROTO WRENCH OPEN-END ANGLE 1-5/8" (POJ3152)
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 8mm (13-0809MM)
- Pahwa Open End Wrenches