Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 21 x 23 mm
Mfr # DS-2123
Zoro # G100428718
Sold in multiples of 4 for $443.96
Free Shipping & Returns
$443.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 220 mm (~ 9 in)
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- SAE or Metric Metric
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-2123
- Zoro # G100428718
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 220 mm (~ 9 in) |
Nominal Size | 21 mm and 23 mm |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | Metric |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Item | Double End Open Wrench |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Handle Type | Straight |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 9-13/16 in (3566.025)
- POWERBUILT 1/2" Drive 20Mm Deep Impact Socket (647192)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- STAHLWILLE TOOLS Single-end Wrench Size 36 mm L.300 mm (40040360)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- Pahwa Open End Wrenches