Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 1/4" x 5/16"
Mfr # DS-9004
Zoro # G700428811
product price: $28.49
/ea
Sold in multiples of 16 for $455.84
$455.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 95 mm (~ 4 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9004
- Zoro # G700428811
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 95 mm (~ 4 in) |
Nominal Size | 1/4" in and 5/16" in |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Handle Type | Straight |
Item | Double End Open Wrench |
SAE or Metric | SAE |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- IRWIN BIT DRILL 5/8"" 1/2SHANK (91140)
- MITUTOYO Roller (101592)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 4-1/4, 19A (19A)
- PROTO Open End Wrench, 15/64 x 15/64, 15/75 Deg (J3315)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- Pahwa Open End Wrenches