Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 13/16" x 7/8"
Mfr # DS-9032
Zoro # G000428719
product price: $91.55
/ea
Sold in multiples of 6 for $549.30
Free Shipping & Returns
$549.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Overall Length 180 mm (~ 7 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9032
- Zoro # G000428719
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 180 mm (~ 7 in) |
Nominal Size | 13/16" in and 7/8" in |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | SAE |
Handle Type | Straight |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Item | Double End Open Wrench |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-305SQ)
- OSG Straight Flute Hand Tap, Plug, 4 (1974301)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 31/64 (C09680)
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1386)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- Pahwa Open End Wrenches