Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 1/2BS X 5/8BS
Mfr # DS-8004
Zoro # G700428606
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 280 mm (~ 11 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Certification Certified as per IS : 4595 - 1969 ( RA 2006 )
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-8004
- Zoro # G700428606
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 280 mm (~ 11 in) |
Nominal Size | 1/2 BS and 5/8 BS |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Handle Type | Straight |
Item | Double End Open Wrench |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | BS |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Reach Plier, Hose Gripper 5/16In, 11In Long (SUN3707V)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 30X, 400 ft. (40-6960)
- HUSQVARNA Water Tank Kit, 6.6 gal. (541208286)
- CHICAGO PNEUMATIC CHISEL-COLD 7 LONG (CPA046073)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- ERICKSON Wrench, 1 1/2 Open End (OEW150)
- HYDRO HANDLE M-23 Wrench (HHM23W)
- Pahwa Wrenches