Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 1/2" x 9/16"
Mfr # DS-9020
Zoro # G400428722
product price: $39.85
/ea
Sold in multiples of 10 for $398.50
$398.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Material Copper Titanium
- Overall Length 145 mm (~ 6 in)
- SAE or Metric SAE
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9020
- Zoro # G400428722
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 145 mm (~ 6 in) |
Nominal Size | 1/2" in and 9/16" in |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
SAE or Metric | SAE |
Item | Double End Open Wrench |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Handle Type | Straight |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202725 3)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x10 In (48-20-7240)
- VEGA Hex 6Mm Insert Bit x 1 (125H060A)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- STAHLWILLE TOOLS OPEN-RING Wrench Size 17 x 19 mm L.220 mm (41081719)
- LISLE Lisle Ls61450 10 Piece Oil Filter Cap Wrench (LS61450)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 18PC ANGLE SAE/MET CH (MTOB18K)
- TEKTON 9/32 Inch Angle Head Open End Wrench (WAE83007)
- PROTO SHORT ANGL WR SET 9PC (PO3300A)
- Pahwa Wrenches