Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 10 x 11 mm
Mfr # DS-1011
Zoro # G600428799
Sold in multiples of 12 for $430.20
$430.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 120 mm (~ 5 in)
- Material Copper Titanium
- Nominal Size 10 mm and 11 mm
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # DS-1011
- Zoro # G600428799
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 120 mm (~ 5 in) |
Nominal Size | 10 mm and 11 mm |
Details
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Material | Copper Titanium |
Handle Type | Straight |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Item | Double End Open Wrench |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
SAE or Metric | Metric |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- REED 16 in L 1 1/2 in Cap. Alloy Steel Rapid Pipe Wrench (MW1 1/4)
- BOSCH On-Off Switch (2610015088)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 6" x 3" 1"R (CF516PF)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 5/8" x 11/16" (DS-9024)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- WRIGHT TOOL Open End Wrench Full Polish - 5/8" x 3/4 (1324)
- VIM PRODUCTS VIM Tools 7-Piece Thin Metric Wrench Set (MFW100)
- STAHLWILLE TOOLS Single-end Wrench Size 46 mm L.369 mm (40040460)
- Pahwa Wrenches