Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 1" x 1-1/8"
Mfr # DS-9048
Zoro # G900428352
product price: $132.99
/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns
$398.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 242 mm (~ 9 in)
- Nominal Size 1" in and 1-1/8" in
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9048
- Zoro # G900428352
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 242 mm (~ 9 in) |
Nominal Size | 1" in and 1-1/8" in |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
SAE or Metric | SAE |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Handle Type | Straight |
Item | Double End Open Wrench |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- MILWAUKEE TOOL Steel Open Reel Long Tape Measure 100Ft. (48-22-5201)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7033-5)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 5 Pockets (5MZL7)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- PROTO 10MM x 11MM WRENCH OPEN END (PO31011)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 17 x 19 mm L.220 mm (40031719)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 7mm (13-0708MM)
- Pahwa Open End Wrenches