Shop All Open End Wrenches
Pahwa
QTi Non Sparking, Non Magnetic Double End Open Wrench - 1-13/16" x 2"
Mfr # DS-9072
Zoro # G500428219
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper Titanium
- Application Suitable for working in environment containing flammable solid,liquids and gases.
- Overall Length 340 mm (~ 13 in)
- Non-Magnetic Yes, Tested upto 3T Magnetic Field
- Nominal Size 1-13/16" in and 2" in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pahwa
- MFR # DS-9072
- Zoro # G500428219
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 340 mm (~ 13 in) |
Nominal Size | 1-13/16" in and 2" in |
Details
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Non-Magnetic | Yes, Tested upto 3T Magnetic Field |
Certification | Certified as per IS : 4595 - 1969 ( RA 2006 ) |
SAE or Metric | SAE |
Item | Double End Open Wrench |
Handle Type | Straight |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools. Do not use cheater bars or use external leverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Deep Socket, black oxide (KTI-33216)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- TOOLSOL Torx Extractor Bits (7pcs Set) For Damaged Fasteners (1010827)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- PAHWA QTi Non Sparking, Non Magnetic Double End Open Wrench - 30 x 32 mm (DS-3032)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- SUNEX ® 9/16 in. Angled Head Wrench (991404A)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- Pahwa Wrenches