Shop All Solid Joint Pliers
Pahwa
QTi Non Sparking, Non Magnetic Diognal Cutting Pliers - 6"/150 mm
Mfr # PL-5006
Zoro # G600428218
Sold in multiples of 3 for $503.97
Free Shipping & Returns
$503.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Plastic Grip
- Nonsparking Yes
- Material Copper Titanium
- Length 150 mm (~ 6 in)
- Application Suitable for working in environment containing flammable solid,liquids and gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pahwa
- MFR # PL-5006
- Zoro # G600428218
- Country of Origin India
- Category Solid Joint Pliers
Dimensions
Length | 150 mm (~ 6 in) |
Details
Handle Type | Plastic Grip |
Nonsparking | Yes |
Material | Copper Titanium |
Application | Suitable for working in environment containing flammable solid,liquids and gases. |
Description
is Corrosion resistant and is mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Bit Driver Extender, 1/4" Hex, 3 1/4" (931009)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 22 mm L.42 mm (03010022)
- ASTRO PNEUMATIC Dual Temperature Heat Gun Kit (9425)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-2" Depth Micrometer (4612-5110)
- WELLER Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers (7776CVN)
- ASTRO PNEUMATIC Astro Pneumatic AST-9409ACA Cable Assembly for Hose Clamp Pliers (AST-9409ACA)
- BETA Extra-long bent needle knurled nose pliers, slip-proof double layer PVC coated handles, OAL 160mm (011680066)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 200mm (011500150)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 180mm (011500068)
- KNIPEX 2 Pc 10 Cobra Water Pump and Pliers Wrench Set (9K 00 80 147 US)
- C.K RedLine VDE Combination Pliers 185mm (431002)
- Pahwa Solid Joint Pliers