Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-7/8"
Mfr # IS-3164
Zoro # G300011567
product price: $8,660.99
/ea
Free Shipping & Returns
$8,660.99
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
- Brand Pahwa
- MFR # IS-3164
- Zoro # G300011567
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- IRWIN 100' ALU Chalk Reel (1932872)
- KO-KEN Socket Driver 14mm 6 Point 245mm (167M-14)
- TITAN Mini Magnectic Tray (TIT11195)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6363)
- URREA 1/2" drive, 6-pt deep impact socket 32MM (7332M)
- URREA 1/2" drive, 6-pt short impact socket 21MM (7421M)
- GREY PNEUMATIC Soc 15/16 3/8D Imp Univ 12Pt Blk (1130U)
- SUNEX SKT 3/8" DR 1/2" 6PT DEEP IMP (SU316D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3132R)
- Pahwa Sockets & Ratchets