Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-5/8"
Mfr # IS-3152
Zoro # G100011767
Free Shipping & Returns
$8,122.99
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
- Brand Pahwa
- MFR # IS-3152
- Zoro # G100011767
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 32mm Size (88332)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15532 (15532)
- MILWAUKEE TOOL M18 6T Fixed BG Crimping Jaw (49-16-BGD3)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J07515)
- PROTO 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7332H)
- CTA MANUFACTURING IMP SKT 4PC METRIC THIN-WALL (CTA1014)
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- CAPRI TOOLS 1/2 in Drive 18 mm 6-Point Metric Deep Impact Socket (5-5218)
- Pahwa Impact Sockets