Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-3/16"
Mfr # IS-3124
Zoro # G900011325
product price: $2,094.99
/ea
Free Shipping & Returns
$2,094.99
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
- Brand Pahwa
- MFR # IS-3124
- Zoro # G900011325
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- KRAFT TOOL Joint Raker (BL209)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter SAE (46174)
- BIG HORN 4 Piece 1-3/4 - 2-3/8 Inch Miter Clamps (19686)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J07529)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, Natural (I-3/4D32MM)
- PROTO 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J07532T)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 3/4 inch (650102 3/4)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- Pahwa Impact Sockets