Shop All Impact Sockets
Pahwa
QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-1/4"
Mfr # IS-3128
Zoro # G100011378
product price: $3,929.99
/ea
Free Shipping & Returns
$3,929.99
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
- Brand Pahwa
- MFR # IS-3128
- Zoro # G100011378
- Country of Origin India
- Category Impact Sockets
Description
is Corrosion resistant and are mandantory for working in environments contaning flammable solid, liquids and gases. Copper Titanium Hand Tools are Certified for Safety as per IS 4595:1969 (2006) Standards and are Torque Tested to IS 6131:1980 Standards. Copper Titanium Tools are also certified for safe use in magnetic fields upto 3 Tesla. Copper Titanium Hand Tools are 100% Beryllium Free and are much stronger than Aluminium Bronze Tools
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
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- DRILL AMERICA #39 Cobalt Jobber Length Drill Bit (DWDCO39)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709100)
- PAHWA QTi Non Sparking, Non Magnetic Deep Impact Socket 1-1/2" - 3-15/16" (IS-3168)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 22MM (7322MD)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 20 MM Size (JHW12M-620)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Impac (3816)
- WRIGHT TOOL SKT 1/2" DR 15/16 6 PT STD IMP (WR4830)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4786)
- Pahwa Sockets & Ratchets